Beli magnetic drilling machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  2. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  3. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  4. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
  5. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

    BOSCH Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • K3L License: Yes
    • Part Number: 06011B40K0
  6. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp18.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  7. BDS Mesin Bor Magnet
    Mulai

    Rp26.999.900

    BDS Mesin Bor Magnet
    Deskripsi:
    Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
  8. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  9. Orange Magnetic Drill
    Mulai

    Rp9.599.900

    Orange Magnetic Drill
    Deskripsi:
    Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
  10. BDS Pipe Drilling and Tap Machine
    Mulai

    Rp72.999.900

    BDS Pipe Drilling and Tap Machine
    Deskripsi:
    PipeMAB 525STRONG GRIP ON PIPES & CURVED SURFACESPipe Drilling + Tapping Machine With Special Magnetic SystemPowerful magnetic adhesion force up to max. 1020kg (20 mm material thickness / S 275 JR). The new PipeMAB magnetic core drilling machines from BDS Maschinen, Made in Germany. The patented pipe magnetic clamping system with two permanent magnets automatically adapts to the pipe diameter. The swivel arrangement of the permanent magnets allows pivoting to conform to any pipe 85 mm (3") diameter or larger, on straight surfaces as well as inside and outside of the curve surfaces. Result: Fast, accurate and safe drilling with the BDS PipeMAB series.
    atribut:
    • Core Drilling (mm): 50
    • Thread Cutting (mm): ≤ Ø 20
    • Voltage (V): AC 230-110/125
    • Max. Core Drill Cutting Depth (mm): 40
    • Core Drill Max. Ø HSS/TCT (mm): 50
    • Countersinking (mm): ≤ Ø 50
    • Gear 2 Range (rpm): 180-580
    • Gear Range 1 (rpm): 70-280
    • Magnet Dimensions (mm): 191x266x88
    • Motor Output Power (W): 1600
    • Reaming (mm): ≤ Ø 20
    • Spindletaper: MT 3
    • Stroke (mm): 160
    • Twist Drill (mm): ≤ Ø 20
  11. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  12. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  13. Greenlee Cable Puller (Mesin Penarik Kabel)
    Mulai

    Rp199.999.900

    Greenlee Cable Puller (Mesin Penarik Kabel)
    Deskripsi:
    Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
  14. BDS Magnetic Drilling Machine (Mesin Bor Magnetik)
    Mulai

    Rp13.999.900

    BDS Magnetic Drilling Machine (Mesin Bor Magnetik)
    Deskripsi:
    Sturdy and reliable 1,050 W motor with high speed. Get 760 RPM best suited for drilling with twist drills with the MABasic 400 magnetic drilling machine. ''Made in Germany'' magnetic base drilling machine.The motor safety switch and magnet switch are positioned in the middle of the back of the magnetic drilling machine on an anti-glare display. The MABasic 400 can thus be operated safely even during overhead work or when working on a vertical surface.
    atribut:
    • Magnet Dimensions (mm): 84x168x48
Daftar Harga magnetic drilling machine Terbaru November 2026
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp53.999.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
DEWALT 2 Speed Magnetic Drill PressRp21.999.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp21.999.900
Wipro Magnetic Drill (Mesin Bor Magnetik)Rp5.599.900
BDS Mesin Bor Magnet OtomatisRp43.999.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Rp18.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)